
Allegro ALG-2313 Machine Crafted Area Rug
Mfr # ALG2313-71010
Zoro # G310345317
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2313-71010
Zoro #
G310345317
UPC #
889292323390
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
30.73 lb
Features
Machine Crafted
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Minimalist
High/Low Texture
No
Printed Design
No
Machine Washable
No
Description
Introducing the Allegro Collection, a minimalist modern area rug that is both chic and practical. Made of polyester and machine-woven in Turkey, this rug features a medium pile that's ideal for high-traffic areas. Its sleek design adds a contemporary touch to any space while maintaining its functionality. For optimal performance, we recommend use with a rug pad. Even better, caring for this stylish accessory is as simple as spot cleaning with water only. Upgrade your space with the Allegro Collection Area Rug - where fashion meets function!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.