Zoro Homepage

Allegro ALG-2313 Machine Crafted Area Rug

  • Mfr # ALG2313-9212

  • Zoro # G910345359


product price: $845.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Ivory, Light Gray, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2313-9212
Zoro #
G910345359
UPC #
889292323406
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
144 in
Width (In.)
110 in
Thickness
0.39 in

Details

Color
Ivory, Light Gray, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
42.9 lb
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Sub Style
Minimalist
Printed Design
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes

Description

Introducing the Allegro Collection, a minimalist modern area rug that is both chic and practical. Made of polyester and machine-woven in Turkey, this rug features a medium pile that's ideal for high-traffic areas. Its sleek design adds a contemporary touch to any space while maintaining its functionality. For optimal performance, we recommend use with a rug pad. Even better, caring for this stylish accessory is as simple as spot cleaning with water only. Upgrade your space with the Allegro Collection Area Rug - where fashion meets function!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.