Zoro Homepage

Allegro ALG-2315 Machine Crafted Area Rug

  • Mfr # ALG2315-71010

  • Zoro # G610346656


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2315-71010
Zoro #
G610346656
UPC #
889292323499
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Ivory, Light Gray, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
30.73 lb
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Sub Style
Minimalist

Description

This minimalist modern area rug is the perfect addition to your home. The Allegro rug is machine woven in Turkey out of durable polyester, giving it a medium pile that's ideal for high-traffic areas. Plus, the use of a rug pad is recommended for added comfort and stability. Not only does this piece provide superior comfort and style, but it's also easy to clean - simply spot clean with water only! Add the Allegro area rug to your living space for a stylish and comfortable look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.