
Allegro ALG-2321 Machine Crafted Area Rug
Mfr # ALG2321-679
Zoro # G110347665
product price: $455.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2321-679
Zoro #
G110347665
UPC #
889292323789
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
23.09 lb
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Sub Style
Minimalist
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Description
Introducing the Allegro Area Rug, a modern masterpiece of minimalist design. Crafted in Turkey from luxurious polyester, this rug is perfect for bringing a contemporary flair to your home. The low pile construction makes it ideal for high traffic areas and the machine woven fabric ensures durability and softness. With its unique design, this rug will add a stylish touch to any room in your home. Plus, it's easy to care for?simply spot clean with water only! Don't miss out on this modern marvel?get yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.