Zoro Homepage

Allegro ALG-2322 Machine Crafted Area Rug

  • Mfr # ALG2322-537

  • Zoro # G710347492


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2322-537
Zoro #
G710347492
UPC #
889292323826
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
14.31 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven

Description

Make a statement in your living space with this stunning Allegro area rug. Featuring a modern style, this rug is crafted from polyester and machine woven for lasting durability. With its medium pile, it is perfect for high traffic areas of the home and can be used with a rug pad to ensure comfort underfoot. Made in Turkey, this area rug requires spot cleaning only for easy maintenance. Add instant character to any space with this beautiful Allegro area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.