
Allegro ALG-2323 Machine Crafted Area Rug (Discontinued)
- Mfr # ALG2323-9212
- Zoro # G610347707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2323-9212
Zoro #
G610347707
UPC #
889292323901
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
42.9 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
Make a statement in your living space with this stunning Allegro area rug. Featuring a modern style, this rug is crafted from polyester and machine woven for lasting durability. With its medium pile, it is perfect for high traffic areas of the home and can be used with a rug pad to ensure comfort underfoot. Made in Turkey, this area rug requires spot cleaning only for easy maintenance. Add instant character to any space with this beautiful Allegro area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.