Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allegro ALG-2324 Machine Crafted Area Rug

  • Mfr # ALG2324-679

  • Zoro # G710347621


product price: $455.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Beige, Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2324-679
Zoro #
G710347621
UPC #
889292323932
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Light Beige, Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
23.09 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
No

Description

Introducing the Allegro Area Rug, an updated traditional style that's sure to enhance any room in your home. Made of durable polyester and machine-woven in Turkey, this rug boasts a medium pile that's perfect for high traffic areas. The Allegro rug combines old-world charm with modern practicality, offering easy maintenance with just spot cleaning using water. We recommend using it with a rug pad for added comfort and protection. Let the Allegro Area Rug add a dash of elegance and warmth to your living spaces!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.