
Allegro ALG-2325 Machine Crafted Area Rug
Mfr # ALG2325-537
Zoro # G410347327
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal, Light Beige, Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2325-537
Zoro #
G410347327
UPC #
889292662987
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Charcoal, Light Beige, Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.31 lb
Printed Design
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Description
Introducing the Allegro Area Rug, an updated traditional style that's sure to enhance any room in your home. Made of durable polyester and machine-woven in Turkey, this rug boasts a medium pile that's perfect for high traffic areas. The Allegro rug combines old-world charm with modern practicality, offering easy maintenance with just spot cleaning using water. We recommend using it with a rug pad for added comfort and protection. Let the Allegro Area Rug add a dash of elegance and warmth to your living spaces!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.