
Allegro ALG-2325 Machine Crafted Area Rug
Mfr # ALG2325-9212
Zoro # G110347429
product price: $845.00
/eaKey Features
Color
Ivory, Charcoal, Light Beige, Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2325-9212
Zoro #
G110347429
UPC #
889292662802
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Ivory, Charcoal, Light Beige, Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
42.9 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Description
Introducing the Allegro Area Rug, an updated traditional style that's sure to enhance any room in your home. Made of durable polyester and machine-woven in Turkey, this rug boasts a medium pile that's perfect for high traffic areas. The Allegro rug combines old-world charm with modern practicality, offering easy maintenance with just spot cleaning using water. We recommend using it with a rug pad for added comfort and protection. Let the Allegro Area Rug add a dash of elegance and warmth to your living spaces!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.