
Allegro ALG-2327 Machine Crafted Area Rug
Mfr # ALG2327-537
Zoro # G710347300
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2327-537
Zoro #
G710347300
UPC #
889292324076
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
14.31 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Description
Introducing the Allegro Area Rug, a stunning fusion of updated traditional style and practical functionality. Perfect for high traffic areas, this rug is expertly machine woven in Turkey from resilient polyester. Boasting a medium pile height, it balances softness with easy upkeep. To ensure durability and prevent slippage, we highly recommend using this item with a rug pad. When it comes to cleaning, simply spot clean with water as needed. Elevate your space with the Allegro Area Rug, where elegance meets everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.