
Allegro ALG-2327 Machine Crafted Area Rug
Mfr # ALG2327-71010
Zoro # G310347427
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2327-71010
Zoro #
G310347427
UPC #
889292324090
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
30.73 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
Description
Introducing the Allegro Area Rug, a stunning fusion of updated traditional style and practical functionality. Perfect for high traffic areas, this rug is expertly machine woven in Turkey from resilient polyester. Boasting a medium pile height, it balances softness with easy upkeep. To ensure durability and prevent slippage, we highly recommend using this item with a rug pad. When it comes to cleaning, simply spot clean with water as needed. Elevate your space with the Allegro Area Rug, where elegance meets everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.