
Allegro ALG-2327 Machine Crafted Area Rug
Mfr # ALG2327-9212
Zoro # G610347455
product price: $845.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2327-9212
Zoro #
G610347455
UPC #
889292324106
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Ivory, Light Gray, Tan, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
42.9 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Description
Introducing the Allegro Area Rug, a stunning fusion of updated traditional style and practical functionality. Perfect for high traffic areas, this rug is expertly machine woven in Turkey from resilient polyester. Boasting a medium pile height, it balances softness with easy upkeep. To ensure durability and prevent slippage, we highly recommend using this item with a rug pad. When it comes to cleaning, simply spot clean with water as needed. Elevate your space with the Allegro Area Rug, where elegance meets everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.