Zoro Homepage

Allegro ALG-2329 Machine Crafted Area Rug

  • Mfr # ALG2329-9212

  • Zoro # G310348523


product price: $378.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Charcoal, Light Gray, Ivory, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2329-9212
Zoro #
G310348523
UPC #
889292324205
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in

Details

Color
Charcoal, Light Gray, Ivory, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
42.9 lb
Features
Machine Crafted
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Has Fringe
No
High/Low Texture
No

Description

Introducing the Allegro Area Rug, a stunning fusion of updated traditional style and practical functionality. Perfect for high traffic areas, this rug is expertly machine woven in Turkey from resilient polyester. Boasting a medium pile height, it balances softness with easy upkeep. To ensure durability and prevent slippage, we highly recommend using this item with a rug pad. When it comes to cleaning, simply spot clean with water as needed. Elevate your space with the Allegro Area Rug, where elegance meets everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.