Zoro Homepage

Allegro ALG-2330 Machine Crafted Area Rug

  • Mfr # ALG2330-679

  • Zoro # G510348736


product price: $455.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2330-679
Zoro #
G510348736
UPC #
889292324236
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
23.09 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No

Description

Make a statement in your home with the Allegro area rug. This minimalist modern rug is machine woven from high quality polyester, making it durable and soft to the touch. The medium pile makes this rug perfect for high traffic areas and will be able to withstand everyday wear and tear. With its unique design, it will be sure to add a bold touch of style to any room. Plus, its easy-care instructions make spot cleaning with water a breeze. For extra cushioning and protection, we recommend using an underlay pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.