Zoro Homepage

Allegro ALG-2332 Machine Crafted Area Rug

  • Mfr # ALG2332-71010

  • Zoro # G410348362


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2332-71010
Zoro #
G410348362
UPC #
889292324342
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
30.73 lb
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes

Description

This Allegro area rug is perfect for any modern home. Crafted from high-quality polyester, this medium pile rug has been expertly machine woven in Turkey for superior durability and longevity. It is ideal for high traffic areas, but should be spot cleaned only with a gentle detergent. For best results, we recommend using a rug pad not included. With its modern style and rich texture, the Allegro area rug will add a touch of sophistication to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.