
Allegro ALG-2332 Machine Crafted Area Rug (Discontinued)
- Mfr # ALG2332-9212
- Zoro # G010348342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2332-9212
Zoro #
G010348342
UPC #
889292324359
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
42.9 lb
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Description
This Allegro area rug is perfect for any modern home. Crafted from high-quality polyester, this medium pile rug has been expertly machine woven in Turkey for superior durability and longevity. It is ideal for high traffic areas, but should be spot cleaned only with a gentle detergent. For best results, we recommend using a rug pad not included. With its modern style and rich texture, the Allegro area rug will add a touch of sophistication to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.