
Allegro ALG-2334 Machine Crafted Area Rug (Discontinued)
- Mfr # ALG2334-537
- Zoro # G810349723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2334-537
Zoro #
G810349723
UPC #
889292324427
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
14.31 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Sub Style
Minimalist
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Has Fringe
No
Machine Washable
No
Description
This Allegro area rug is perfect for any modern home. Crafted from high-quality polyester, this medium pile rug has been expertly machine woven in Turkey for superior durability and longevity. It is ideal for high traffic areas, but should be spot cleaned only with a gentle detergent. For best results, we recommend using a rug pad not included. With its modern style and rich texture, the Allegro area rug will add a touch of sophistication to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.