
Allegro ALG-2336 Machine Crafted Area Rug
Mfr # ALG2336-679
Zoro # G910333240
product price: $455.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2336-679
Zoro #
G910333240
UPC #
889292324533
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
23.09 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Description
Bring minimalist modern style to any room with the Allegro area rug. This eye-catching piece is machine woven in Turkey from soft, durable polyester fibers and features a medium pile height that's perfect for high traffic areas. With its bold geometric pattern, this rug will add an effortless touch of sophistication to your home decor. For best results, use with a quality rug pad not included and spot clean with water only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.