Zoro Homepage

Allegro ALG-2338 Machine Crafted Area Rug

  • Mfr # ALG2338-9212

  • Zoro # G810333524


product price: $950.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2338-9212
Zoro #
G810333524
UPC #
889292324656
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in

Details

Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
42.9 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Bring minimalist modern style to any room with the Allegro area rug. This eye-catching piece is machine woven in Turkey from soft, durable polyester fibers and features a medium pile height that's perfect for high traffic areas. With its bold geometric pattern, this rug will add an effortless touch of sophistication to your home decor. For best results, use with a quality rug pad not included and spot clean with water only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.