
Alpharetta APH-2300 Machine Crafted Area Rug
Mfr # APH2300-679
Zoro # G410333665
product price: $370.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Beige, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APH2300-679
Zoro #
G410333665
UPC #
888473218333
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Cream, Light Beige, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.5 lb
Features
Machine Crafted
Backing
No Backing
Has Fringe
No
Primary Color
Pale Slate
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Description
Bring a touch of elegance to any space with the Alpharetta area rug. Its beautiful style is perfect for any room, from the bedroom to the living room. This machine-woven polypropylene rug has a medium pile, making it ideal for high traffic areas and comfortable enough for everyday use. Plus, its durable construction ensures that it'll last you many years. For best results, pair this rug with a rug pad to keep it in place and prevent wear and tear. Easy to care for, just spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.