Zoro Homepage

Alpharetta APH-2300 Machine Crafted Area Rug

  • Mfr # APH2300-9212

  • Zoro # G810333562


product price: $680.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Cream, Light Beige, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2300-9212
Zoro #
G810333562
UPC #
888473219910
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Cream, Light Beige, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
41.8 lb
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Primary Color
Pale Slate
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Backing
No Backing

Description

Bring a touch of elegance to any space with the Alpharetta area rug. Its beautiful style is perfect for any room, from the bedroom to the living room. This machine-woven polypropylene rug has a medium pile, making it ideal for high traffic areas and comfortable enough for everyday use. Plus, its durable construction ensures that it'll last you many years. For best results, pair this rug with a rug pad to keep it in place and prevent wear and tear. Easy to care for, just spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.