Zoro Homepage

Alpharetta APH-2302 Machine Crafted Area Rug

  • Mfr # APH2302-679

  • Zoro # G210334107


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Cream, Light Beige, Medium Gray, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2302-679
Zoro #
G210334107
UPC #
888473218401
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Cream, Light Beige, Medium Gray, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.5 lb
Features
Machine Crafted
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Pale Slate

Description

Introducing the Alpharetta area rug, a stunning addition to any room. This machine-woven piece is crafted from polypropylene for an ultra-durable design that is sure to last. The medium pile height makes it perfect for high traffic areas, and its beautiful style can add a touch of elegance to any space. For added comfort and protection, pair with a rug pad not included. Spot clean as needed with mild detergent for easy maintenance and lasting beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.