
Alpharetta APH-2302 Machine Crafted Area Rug (Discontinued)
- Mfr # APH2302-9212
- Zoro # G710333945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APH2302-9212
Zoro #
G710333945
UPC #
888473218418
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Cream, Light Beige, Medium Gray, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
41.8 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Primary Color
Pale Slate
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Description
Introducing the Alpharetta area rug, a stunning addition to any room. This machine-woven piece is crafted from polypropylene for an ultra-durable design that is sure to last. The medium pile height makes it perfect for high traffic areas, and its beautiful style can add a touch of elegance to any space. For added comfort and protection, pair with a rug pad not included. Spot clean as needed with mild detergent for easy maintenance and lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.