Zoro Homepage

Alpharetta APH-2303 Machine Crafted Area Rug

  • Mfr # APH2303-679

  • Zoro # G210333964


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Beige, Cream, Medium Gray, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2303-679
Zoro #
G210333964
UPC #
888473218425
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Light Beige, Cream, Medium Gray, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
22.5 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Primary Color
Ash
Construction
Machine Woven

Description

Introducing the Alpharetta area rug: an elegant addition to your home that will bring a touch of sophistication and luxury to any space. Made from durable polypropylene and hand-woven in Turkey, this beautiful area rug is built to last. Its medium pile makes it great for high traffic areas, while its unique style complements a variety of decorating styles. Plus, with easy care instructions, this rug is sure to be a timeless classic in your home for years to come. Add some warmth and charm to your living room or bedroom with the Alpharetta area rug ? you won?t regret it!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.