Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpharetta APH-2305 Machine Crafted Area Rug

  • Mfr # APH2305-537

  • Zoro # G410333948


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Cream, Light Beige, Medium Gray, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2305-537
Zoro #
G410333948
UPC #
888473219989
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.43 in

Details

Color
Cream, Light Beige, Medium Gray, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
13.94 lb
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Light Grey
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No

Description

Introducing the Alpharetta Area Rug: a perfect addition to any living space! This machine-woven rug is crafted from polypropylene, making it both durable and stylish. Featuring a medium pile, this area rug is ideal for high traffic areas and can easily be spot cleaned with mild detergent. With its unique style, this area rug will add an elegant touch to any room in your home. For optimal performance and protection of your flooring, we recommend using with a rug pad not included. Add some sophistication to your home today with the Alpharetta Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.