Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpharetta APH-2306 Machine Crafted Area Rug

  • Mfr # APH2306-9212

  • Zoro # G010333843


product price: $680.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Light Beige, Medium Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2306-9212
Zoro #
G010333843
UPC #
888473220022
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Cream, Light Beige, Medium Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
41.8 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Primary Color
Light Grey
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No

Description

Introducing the Alpharetta area rug! This timeless piece is the perfect addition to any space, providing a beautiful style that will stand the test of time. Crafted from high-quality Polypropylene and machine woven in Turkey, this rug is sure to last for years to come. The medium pile height makes it ideal for high traffic areas while still remaining soft and comfortable underfoot. Not only that, but it's easy to keep clean with mild detergent and spot cleaning. Add a rug pad underneath for extra cushioning and stability and you've got yourself a durable, stylish piece that will stay looking great no matter how much wear it gets!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.