
Alpharetta APH-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # APH2308-537
- Zoro # G710333723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APH2308-537
Zoro #
G710333723
UPC #
888473220077
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Light Beige, Cream, Medium Gray, Charcoal, Blue, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
13.94 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Machine Washable
No
Primary Color
Pale Slate
High/Low Texture
No
Backing
No Backing
Description
This Alpharetta area rug is perfect for any room in your home. With a beautiful style, this machine woven polypropylene rug is sure to add the perfect touch of elegance to your decor. It features a medium pile that is both comfortable and durable - ideal for high traffic areas. Plus, it's easy to clean with spot cleaning and mild detergent. The Alpharetta area rug is crafted in Turkey and designed to last through years of use. Add a touch of sophistication and comfort today with this classic area rug from Alpharetta!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.