Zoro Homepage

Alpharetta APH-2308 Machine Crafted Area Rug

  • Mfr # APH2308-679

  • Zoro # G810333746


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Beige, Cream, Medium Gray, Charcoal, Blue, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2308-679
Zoro #
G810333746
UPC #
888473220084
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Light Beige, Cream, Medium Gray, Charcoal, Blue, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.5 lb
Features
Machine Crafted
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Primary Color
Pale Slate
Durable/Performance Rated
No
Has Fringe
No

Description

This Alpharetta area rug is perfect for any room in your home. With a beautiful style, this machine woven polypropylene rug is sure to add the perfect touch of elegance to your decor. It features a medium pile that is both comfortable and durable - ideal for high traffic areas. Plus, it's easy to clean with spot cleaning and mild detergent. The Alpharetta area rug is crafted in Turkey and designed to last through years of use. Add a touch of sophistication and comfort today with this classic area rug from Alpharetta!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.