Zoro Homepage

Alpharetta APH-2310 Machine Crafted Area Rug

  • Mfr # APH2310-679

  • Zoro # G110333705


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Beige, Cream, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2310-679
Zoro #
G110333705
UPC #
888473220138
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Light Beige, Cream, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
22.5 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No

Description

The Alpharetta area rug is the perfect addition to any room. With its machine woven construction, this beautiful style rug has a medium pile that makes it ideal for high traffic areas. Its polypropylene material is soft and comfortable underfoot while being durable enough to handle life?s everyday messes. The Alpharetta area rug is crafted with care in Turkey and designed to last for years to come. For best results, pair with a rug pad for added cushioning and protection of your flooring. To clean, simply spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.