
Alpharetta APH-2311 Machine Crafted Area Rug
Mfr # APH2311-679
Zoro # G910334131
product price: $370.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APH2311-679
Zoro #
G910334131
UPC #
888473218555
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
22.5 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Description
The Alpharetta area rug is an elegant addition to any space. Crafted from polypropylene, this machine-woven piece is designed to be durable and long-lasting, perfect for high traffic areas in your home. The medium pile provides a comfortable feel underfoot and adds a touch of sophistication to your decor. For maximum performance, we recommend pairing this rug with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its beautiful design and high-quality construction, the Alpharetta area rug is sure to add style and comfort to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.