
Alpharetta APH-2311 Machine Crafted Area Rug
Mfr # APH2311-9212
Zoro # G210334060
product price: $680.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APH2311-9212
Zoro #
G210334060
UPC #
888473218562
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
41.8 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Description
The Alpharetta area rug is an elegant addition to any space. Crafted from polypropylene, this machine-woven piece is designed to be durable and long-lasting, perfect for high traffic areas in your home. The medium pile provides a comfortable feel underfoot and adds a touch of sophistication to your decor. For maximum performance, we recommend pairing this rug with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its beautiful design and high-quality construction, the Alpharetta area rug is sure to add style and comfort to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.