Zoro Homepage

Alpharetta APH-2312 Machine Crafted Area Rug

  • Mfr # APH2312-679

  • Zoro # G110334108


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2312-679
Zoro #
G110334108
UPC #
888473218593
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
22.5 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No

Description

The Alpharetta area rug is an elegant addition to any space. Crafted from polypropylene, this machine-woven piece is designed to be durable and long-lasting, perfect for high traffic areas in your home. The medium pile provides a comfortable feel underfoot and adds a touch of sophistication to your decor. For maximum performance, we recommend pairing this rug with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its beautiful design and high-quality construction, the Alpharetta area rug is sure to add style and comfort to your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.