Zoro Homepage

Alpharetta APH-2312 Machine Crafted Area Rug

  • Mfr # APH2312-9212

  • Zoro # G810334088


product price: $680.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2312-9212
Zoro #
G810334088
UPC #
888473220169
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Light Beige, Medium Gray, Cream, Blue, Amber, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
41.8 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven

Description

The Alpharetta area rug is an elegant addition to any space. Crafted from polypropylene, this machine-woven piece is designed to be durable and long-lasting, perfect for high traffic areas in your home. The medium pile provides a comfortable feel underfoot and adds a touch of sophistication to your decor. For maximum performance, we recommend pairing this rug with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its beautiful design and high-quality construction, the Alpharetta area rug is sure to add style and comfort to your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.