Zoro Homepage

Alpharetta APH-2315 Machine Crafted Area Rug

  • Mfr # APH2315-679

  • Zoro # G010333959


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Beige, Cream, Medium Gray, Amber, Charcoal, Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2315-679
Zoro #
G010333959
UPC #
888473218661
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Light Beige, Cream, Medium Gray, Amber, Charcoal, Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
22.5 lb
Includes
Care Label
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No

Description

Discover the allure of the Alpharetta area rug, a beautiful addition to any space in your home. Skillfully machine-woven in Turkey from durable polypropylene, this rug offers a medium pile that stands up well to high-traffic areas. The intricate design and robust material combine to create an appealing aesthetic while providing long-lasting durability. To ensure its longevity and maintain its vibrant look, we recommend the use of a rug pad and spot cleaning with mild detergent as needed. With its stylish appeal and practical attributes, this rug is sure to become a cherished feature in your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.