
Alpharetta APH-2319 Machine Crafted Area Rug
Mfr # APH2319-9212
Zoro # G010334444
product price: $680.00
/eaKey Features
Color
Light Beige, Blue, Medium Gray, Cream, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APH2319-9212
Zoro #
G010334444
UPC #
888473218821
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Light Beige, Blue, Medium Gray, Cream, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
41.8 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Description
Introducing the Alpharetta area rug, the perfect way to add style and warmth to any space. This luxurious rug is crafted from soft polypropylene with a machine-woven construction for lasting durability. The medium pile offers just the right amount of comfort and support for your feet while still being good for high traffic areas. The subtle pattern adds a touch of beauty without overwhelming your decor. For best care results, spot clean with mild detergent as needed. With its beautiful style and exceptional quality, this area rug will be an enduring favorite in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.