Zoro Homepage

Alpharetta APH-2320 Machine Crafted Area Rug

  • Mfr # APH2320-71010

  • Zoro # G810334200


product price: $425.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Cream, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH2320-71010
Zoro #
G810334200
UPC #
888473218852
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Light Beige, Cream, Medium Gray, Blue, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
29.94 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Pale Slate

Description

Introducing the Alpharetta area rug, the perfect way to add style and warmth to any space. This luxurious rug is crafted from soft polypropylene with a machine-woven construction for lasting durability. The medium pile offers just the right amount of comfort and support for your feet while still being good for high traffic areas. The subtle pattern adds a touch of beauty without overwhelming your decor. For best care results, spot clean with mild detergent as needed. With its beautiful style and exceptional quality, this area rug will be an enduring favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.