
Alpine ALP-2300 Machine Crafted Area Rug
Mfr # ALP2300-6796
Zoro # G810334330
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Gray, Medium Brown, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP2300-6796
Zoro #
G810334330
UPC #
888473865889
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.54 in
Details
Color
Taupe, Gray, Medium Brown, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
29.34 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Light Grey
Machine Washable
No
Description
The Alpine area rug brings an air of updated traditional elegance to any room. Crafted with a blend of polypropylene and polyester, this machine-woven rug is designed for durability and resilience in high traffic areas. The medium pile provides a soft, comfortable feel underfoot while the intricate detailing adds visual interest to your space. Perfect for adding texture and style, this area rug is sure to be a timeless addition to your home. To ensure longevity, it is recommended that you use a rug pad underneath. For easy maintenance, simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.