
Alpine ALP-2300 Machine Crafted Area Rug
Mfr # ALP2300-710103
Zoro # G310334205
product price: $870.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Gray, Medium Brown, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP2300-710103
Zoro #
G310334205
UPC #
888473865490
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.35 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.54 in
Details
Color
Taupe, Gray, Medium Brown, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
37.64 lb
Features
Machine Crafted
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Primary Color
Light Grey
High/Low Texture
Yes
Construction
Machine Woven
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
No Backing
Description
The Alpine area rug brings an air of updated traditional elegance to any room. Crafted with a blend of polypropylene and polyester, this machine-woven rug is designed for durability and resilience in high traffic areas. The medium pile provides a soft, comfortable feel underfoot while the intricate detailing adds visual interest to your space. Perfect for adding texture and style, this area rug is sure to be a timeless addition to your home. To ensure longevity, it is recommended that you use a rug pad underneath. For easy maintenance, simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.