
Alpine ALP-2300 Machine Crafted Area Rug
Mfr # ALP2300-93123
Zoro # G210334244
product price: $1,360.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Taupe, Gray, Medium Brown, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP2300-93123
Zoro #
G210334244
UPC #
888473866824
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.35 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.54 in
Details
Color
Taupe, Gray, Medium Brown, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
51.22 lb
Outdoor Safe
No
Primary Color
Light Grey
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Printed Design
No
Description
The Alpine area rug brings an air of updated traditional elegance to any room. Crafted with a blend of polypropylene and polyester, this machine-woven rug is designed for durability and resilience in high traffic areas. The medium pile provides a soft, comfortable feel underfoot while the intricate detailing adds visual interest to your space. Perfect for adding texture and style, this area rug is sure to be a timeless addition to your home. To ensure longevity, it is recommended that you use a rug pad underneath. For easy maintenance, simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.