
Alpine ALP-2304 Machine Crafted Area Rug
Mfr # ALP2304-23
Zoro # G810334477
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Taupe, Medium Brown, Gray, Charcoal
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP2304-23
Zoro #
G810334477
UPC #
888473864752
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.54 in
Details
Color
Light Gray, Taupe, Medium Brown, Gray, Charcoal
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
2.73 lb
Includes
Care Label
High/Low Texture
Yes
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Ash
Machine Washable
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Description
Introducing the Alpine area rug, a beautiful addition to any home. This mid-century modern style rug is crafted from a blend of polypropylene and polyester for lasting durability. Woven by machine in Turkey, this medium pile rug offers a soft surface while standing up to high traffic areas in your home. With its timeless look and easy care instructions, it is the perfect choice for any room. For best results, pair with a rug pad for added cushioning and support. Spot clean with mild detergent when needed for easy maintenance. Add classic charm and comfort to your living space today with the Alpine area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.