Zoro Homepage

Alpine ALP-2304 Machine Crafted Area Rug

  • Mfr # ALP2304-2773

  • Zoro # G010334475


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Taupe, Medium Brown, Gray, Charcoal
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP2304-2773
Zoro #
G010334475
UPC #
888473866244
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.54 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Light Gray, Taupe, Medium Brown, Gray, Charcoal
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
8.9 lb
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
High/Low Texture
Yes
Construction
Machine Woven
Sub Style
Mid-Century
Printed Design
No
Machine Washable
No
Style
Modern
Durable/Performance Rated
No
Primary Color
Ash
Backing
No Backing

Description

Introducing the Alpine area rug, a beautiful addition to any home. This mid-century modern style rug is crafted from a blend of polypropylene and polyester for lasting durability. Woven by machine in Turkey, this medium pile rug offers a soft surface while standing up to high traffic areas in your home. With its timeless look and easy care instructions, it is the perfect choice for any room. For best results, pair with a rug pad for added cushioning and support. Spot clean with mild detergent when needed for easy maintenance. Add classic charm and comfort to your living space today with the Alpine area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.