Zoro Homepage

Alpine ALP-2305 Machine Crafted Area Rug

  • Mfr # ALP2305-23

  • Zoro # G810334514


product price: $39.85
/ea

Key Features

Color
Light Gray, Gray, Taupe, Charcoal
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP2305-23
Zoro #
G810334514
UPC #
888473864769
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Size
2 ft x 2 ft 11 in
Thickness
0.54 in

Details

Color
Light Gray, Gray, Taupe, Charcoal
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
2.73 lb
Primary Color
Pale Slate
Outdoor Safe
No
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Mid-Century
Printed Design
No
Style
Modern
Construction
Machine Woven
Machine Washable
No

Description

The Alpine Area Rug is the perfect addition to any home. With its mid-century modern style, it will bring a timeless elegance to your space. Crafted from polypropylene and polyester, this machine-woven area rug is designed for durability and longevity. Its medium pile provides softness and texture to any room while also being ideal for high traffic areas, making it a practical choice as well. For added convenience, it is easy to spot clean with mild detergent when necessary. Add the Alpine Area Rug for an effortless way to complete your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.