
Alpine ALP-2312 Machine Crafted Area Rug
Mfr # ALP2312-6796
Zoro # G710335024
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Ivory, Light Beige, Off-White, Charcoal, Medium Gray
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP2312-6796
Zoro #
G710335024
UPC #
889292359085
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.54 in
Details
Color
Light Gray, Ivory, Light Beige, Off-White, Charcoal, Medium Gray
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
29.34 lb
Backing
No Backing
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Minimalist
Primary Color
Slate Grey Taupe
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the Alpine area rug! This stylish, minimalist modern area rug will elevate any room in your home. It is crafted from a unique blend of polypropylene and polyester for a soft yet durable texture. Machine woven in Turkey, it features a medium pile height that is perfect for high traffic areas. An anti-slip rug pad is recommended to keep this piece firmly in place. Transform your living space with the Alpine area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.