Zoro Homepage

Alpine ALP-2314 Machine Crafted Area Rug

  • Mfr # ALP2314-2773

  • Zoro # G410334815


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Tan, Gray, Light Gray, Off-White
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP2314-2773
Zoro #
G410334815
UPC #
889292340670
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.54 in

Details

Color
Ivory, Tan, Gray, Light Gray, Off-White
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Features
Machine Crafted
Weight
8.9 lb
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Style
Modern
High Traffic Compatible
Yes
Primary Color
Ash
High/Low Texture
Yes
Machine Washable
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No

Description

This Alpine area rug is the perfect combination of modern style and durability. Crafted with a high/low pile, this machine-woven rug is designed to withstand high traffic areas in your home. The combination of polypropylene and polyester fibers make this rug strong yet soft underfoot. Made in Turkey, this area rug is sure to be an eye-catching addition to any room. For best results, use with a non-slip rug pad not included. To maintain its quality, professional cleaning only is recommended for this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.