Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpine ALP-2315 Machine Crafted Area Rug

  • Mfr # ALP2315-9124

  • Zoro # G310334724


product price: $1,360.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Ivory, Tan, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP2315-9124
Zoro #
G310334724
UPC #
889292359221
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.35 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.54 in

Details

Color
Ivory, Tan, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
51.22 lb
Primary Color
Light Silver
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Minimalist
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Introducing the Alpine area rug. This minimalist modern style rug is perfect for adding a touch of timeless elegance to any room in your home. Crafted from a polypropylene and polyester blend, it is machine woven for long lasting durability and features a medium pile that is ideal for high traffic areas. For extra cushioning and protection, it's recommended to pair with an appropriate rug pad. Made in Turkey, this beautiful area rug will be the perfect finishing touch to your space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.