Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpine ALP-2318 Machine Crafted Area Rug

  • Mfr # ALP2318-2773

  • Zoro # G710335161


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Tan, Gray, Light Gray, Off-White, Charcoal
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP2318-2773
Zoro #
G710335161
UPC #
889292340915
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.54 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Ivory, Tan, Gray, Light Gray, Off-White, Charcoal
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
8.9 lb
Features
Machine Crafted
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Sub Style
Minimalist
Construction
Machine Woven
Outdoor Safe
No
Style
Modern
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes

Description

This Alpine area rug is the perfect addition to any modern space. Made with a blend of polypropylene and polyester, this medium pile rug is designed for high traffic areas and can stand up to your family's wear and tear. The high/low loop construction gives it an eye-catching look that will be sure to bring depth and texture to your space. Machine woven in Turkey, this durable rug is sure to last for years. To keep it looking great, we recommend pairing it with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.