
Alta Shag ASG-2300 Machine Crafted Area Rug
Mfr # ASG2300-679
Zoro # G410333269
product price: $570.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2300-679
Zoro #
G410333269
UPC #
889292138376
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.36 in
Details
Color
Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
37.89 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Primary Color
Light Silver
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing the Alta Shag Area Rug, a chic embodiment of Scandinavian Modern style. Exquisitely woven in Turkey using state-of-the-art machines, this area rug boasts a plush pile that offers unmatched comfort underfoot. Made entirely from polypropylene, it is designed to withstand the rigors of everyday use and still look fantastic. Though it stands alone beautifully, we recommend pairing it with a rug pad for enhanced grip and longevity. And if spills or stains occur? No worries! Simply spot clean it with mild detergent to keep its allure intact. Turn your living space into a cozy haven with the Alta Shag Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.