
Alta Shag ASG-2301 Machine Crafted Area Rug
Mfr # ASG2301-679
Zoro # G510333275
product price: $570.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray, Medium Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2301-679
Zoro #
G510333275
UPC #
889292138437
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.36 in
Details
Color
Gray, Light Gray, Medium Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
37.89 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Construction
Machine Woven
Machine Washable
No
Primary Color
Grey
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Description
Infuse a touch of Scandinavian Modern design into your living space with our Alta Shag area rug. This luxurious polypropylene rug, manufactured in Turkey, features a plush pile that's soft to the touch and perfect for bare feet. The machine woven construction ensures durability and longevity, while its stylish design effortlessly enhances any room d?cor. We recommend use with a rug pad to prevent shifting or sliding. Easy to maintain, this stunning piece can be spot cleaned with mild detergent, ensuring it remains as impressive as the day you bought it. Brighten your interiors today with this chic and cozy area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.