
Alta Shag ASG-2302 Machine Crafted Area Rug
Mfr # ASG2302-23
Zoro # G410333597
product price: $70.00
/eaKey Features
Color
Light Gray, Off-White, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2302-23
Zoro #
G410333597
UPC #
889292138475
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.97 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
2.36 in
Details
Color
Light Gray, Off-White, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
3.72 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Primary Color
Light Silver
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Scandinavian
Has Fringe
No
Description
This Alta Shag area rug is the perfect way to add a modern touch to any room. The polypropylene material and plush pile provide softness and comfort underfoot. This machine-woven rug is durable and designed for long-lasting use, even in high traffic areas. Crafted in Turkey, this area rug will be a stunning addition to your home or office space. For best results, we recommend using a rug pad with this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.