
Alta Shag ASG-2302 Machine Crafted Area Rug
Mfr # ASG2302-679
Zoro # G610333526
product price: $570.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Off-White, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2302-679
Zoro #
G610333526
UPC #
889292138499
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.36 in
Details
Color
Light Gray, Off-White, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
37.89 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Primary Color
Light Silver
Outdoor Safe
No
Sub Style
Scandinavian
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Description
This Alta Shag area rug is the perfect way to add a modern touch to any room. The polypropylene material and plush pile provide softness and comfort underfoot. This machine-woven rug is durable and designed for long-lasting use, even in high traffic areas. Crafted in Turkey, this area rug will be a stunning addition to your home or office space. For best results, we recommend using a rug pad with this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.